Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear FF-3 Extruded Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.0
- Mfr # SACRFF3.125X48.000X96.000CEP
- Zoro # G300913847
product price:
$
260.99
/ea
Key Features
Color
Clear
Width
48
Height
0.125
Length
96
Weight
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRFF3.125X48.000X96.000CEP
- Zoro #
- G300913847
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.125
- Length
- 96
Details
- Color
- Clear
- Weight
- 27
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Description
ACRYLITE® FF-3 framing grade sheet is the only acrylic framing grade product that's guaranteed defect free or your money back. It's an exceptional general-purpose glazing for cherished memorabilia, photographs and prints as well as for valued artwork, and is used by museums and galleries for both indoor and outdoor framing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.