Clear FF-3 Extruded Acrylic TE-Masking Sheet, 0.080 X 48.000 X 96.000

  • Mfr # SACRFF3.080X48.000X96.000CEE

  • Zoro # G300913816


product price:  $146.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Height
0.08
Weight
17
Length
96
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRFF3.080X48.000X96.000CEE
Zoro #
G300913816
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.08
Length
96
Width
48

Details

Color
Clear
Weight
17
Specific Gravity (73 Deg: g/cm3)
1.2

Description

ACRYLITE® FF-3 framing grade sheet is the only acrylic framing grade product that's guaranteed defect free or your money back. It's an exceptional general-purpose glazing for cherished memorabilia, photographs and prints as well as for valued artwork, and is used by museums and galleries for both indoor and outdoor framing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.