Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear GP Polycarbonate Corner Guards T8212, 2.500 X 2.500 X 8 FT 10 Pcs Case

  • Mfr # PPCCL2.50X2.5X96CORNERTG821210

  • Zoro # G900930855


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Height
6
Length
6
Width
6
Material
Corner Guard
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCCL2.50X2.5X96CORNERTG821210
Zoro #
G900930855
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6
Length
6
Width
6

Details

Material
Corner Guard
Color
Clear
Weight
9
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Corner Guards - Lexan Polycarbonate Plastic Corner Guards are are crystal clear which makes them adaptable to any decor. These protective corner gaurds can be placed over wallpaper, paint or paneling without obscuring the pattern or color. These Tri-GuardTM Polycarbonate Corner Guards will not chip, crack, break, discolor or shrink. They prevent damage or soiling to the wall. Ideal for long-term protection of Hotels, Office Buildings & Apartment Buildings where accidental impact commonly occurs. Standard Type (CLEAR WITH NO HOLES) - unless otherwise specified by part number Also available in Self-Stick Adhesive Backed (see product overview - different part numbers) Also available in Colors (see product overview - different part numbers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products