Zoro Homepage

Clear GP Polycarbonate Polycarbonate Sheet, 0.062 Thick, 24 X 48

  • Mfr # SPCCL.062GP Polycarbonate-24X48

  • Zoro # G100908210


product price: $52.75
/ea

Key Features

Color
Clear
Height
0.062
Length
48
Width
24
Material
Lexan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCCL.062GP Polycarbonate-24X48
Zoro #
G100908210
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.062
Length
48
Width
24

Details

Color
Clear
Material
Lexan
Weight
13
Specific Gravity (73 Deg: g/cm3)
1.2

Description

LEXANTM sheet (type LEXAN 9034 standard): In thicknesses of .125", LexanTM 9034 sheet will transmit 86% of the light. LEXANTM Sheet is UV stabilized, has a heat deflection temperature of 270° F at 264 PSI, and has a smoke density rating less than 75. LEXAN® 9034 is engineered for window glazing as well as for sign applications. In addition to colorless (clear), LexanTM 9034 is available in solar gray and bronze in thicknesses from .080" to .500". Supplier of LEXANTM 9034 uncoated polycarbonate sheet which is the standard grade of LEXANTM sheet for general purpose applications. High-impact LEXANTM 9034 can be used for economical protection against breakage or intrusion. A better insulator than glass, Lexan sheet contributes to lower energy costs. Lexan sheet boasts an impact strength 250 times greater than that of glass and 30 times greater than acrylic. This strength and flexibility has made Lexan sheet an indispensable material for a wide variety of applications. Impact-Resistant Riot Protection - Will Not Shatter Like Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.