White PVC-C FM4910 Sheet - Vycom, 0.375 X 48.000 X 96.000 ( Each)
- Mfr # SCPVC.375X48.000X96.000WFM
- Zoro # G200900008
product price:Â
$
799.99
/ea
Key Features
Color
White
Height
0.375
Length
96
Material
Corzan
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCPVC.375X48.000X96.000WFM
- Zoro #
- G200900008
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.375
- Length
- 96
- Width
- 48
Details
- Color
- White
- Material
- Corzan
- Weight
- 102
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- UL94 Flammability Rating Method: UL 94
- V-0
- Specific Gravity (73 Deg: g/cm3)
- 1.55
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6.9
- Tensile Strength (psi @ 73 Deg;)
- 7000
Description
FlametecTM Cleanroom PVC-C (CPVC) is a CPVC-based resin in Ultra White Color
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.