
Clear Lucite CP Acrylic Paper-Masked Sheet, 0.250 Thick, 24 X 48
Mfr # SACR.250CLCPP-24X48
Zoro # G100909422
product price: $74.19
/eaKey Features
Color
Clear
Width
24
Weight
53
Material
Lucite
Length
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SACR.250CLCPP-24X48
Zoro #
G100909422
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Length
48
Height
0.25
Details
Color
Clear
Weight
53
Material
Lucite
Specific Gravity (73 Deg: g/cm3)
1.2
Description
LuciteĀ® CP acrylic sheet is continuously processed acrylic sheet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.