Clear Lucite L Acrylic Film-Masked Sheet, 0.125 X 48.000 X 96.000 ( Ea
- Mfr # SACR.125X48.000X96.000CLUCLFM
- Zoro # G000907924
product price:Ā
$
221.99
/ea
Key Features
Color
Clear
Width
48
Material
Lucite
Height
0.125
Weight
27
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACR.125X48.000X96.000CLUCLFM
- Zoro #
- G000907924
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.125
- Length
- 96
Details
- Color
- Clear
- Material
- Lucite
- Weight
- 27
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Description
LuciteĀ® L is a cast acrylic sheet that is easy to fabricate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.