Black Seaboard Sheet, 0.250 X 48.000 X 96.000 ( Each)
- Mfr # SSEABK.250X48.000X96.000
- Zoro # G100914570
product price:Â
$
233.99
/ea
Key Features
Color
Black
Length
96
Height
0.25
Width
48
Material
Seaboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSEABK.250X48.000X96.000
- Zoro #
- G100914570
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Height
- 0.25
- Width
- 48
Details
- Color
- Black
- Material
- Seaboard
- Weight
- 79
Description
HDPE Seaboard® marine sheet is a high density polyethylene sheet formulated to meet the specific requirements of marine and other outdoor environments. In addition, special post-production treatment enhances its ability to withstand the effects of salt water, moisture and direct sunlight. CPG Seaboard® is manufactured as a continuous extrusion. It is not press laminated. Thus, it is unconditionally guaranteed not to delaminate during the service life of the end-product. Lead-time may apply for this item. Weight per 54" x 96" Sheet: .250" (1/4") = 45 lbs .375" (3/8") = 68 lbs .500" (1/2") = 90 lbs .625" (5/8") = 113 lbs .750" (3/4") = 135 lbs 1.00" (1.0") = 180 lbs - Sheets may also be cut-down for UPS at customer's request to reduce freight costs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.