Clear Lumen XT LC3 Polycarbonate Sheet, 0.062 X 48.000 X 96.000 Each

  • Mfr # SPCLC3CL.062X48.000X96LUMENXT

  • Zoro # G400913716


product price:  $318.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Length
96
Weight
16
Material
Lumex XT
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCLC3CL.062X48.000X96LUMENXT
Zoro #
G400913716
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.062

Details

Color
Clear
Weight
16
Material
Lumex XT
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Tuffak® (formerly Makrolon®) Lumen XT LED Light Diffuser Sheet for LED lighting Tuffak® (Makrolon®) Lumen XT Sheet is a translucent polycarbonate product with a textured surface on one side specifically designed for lighting lenses. It features a unique combination of high light diffusion and high light transmission through a combination of optimized surface texture and advanced diffuser technologies. When compared to other light diffusing products such as glass and acrylic, Tuffak® (Makrolon®) Lumen XT Sheet has superior impact strength and toughness. Other surface textures are available for additional design options. Tuffak® Lumen XT, extruded sheet product was developed specifically as a diffusion lens for LED lighting. It offers three distinct light diffusion levels that can be matched with other design elements to help achieve the desired lighting qualities for different fixture designs. The technology behind the sheet diffusion properties, also helps minimize hot spots caused by intense LED lighting. Polycarbonate's inherent impact resistance opens several application areas for the new material, where glass or acrylic lenses would require protective shielding or metal grids. These include fixtures for detention facilities, production operations, schools, transportation, and psychiatric hospitals and other safety and security uses. The material also has a UL listed 94 V-2 flammability rating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.