Natural Acetal Sheet, 0.125 Thick, 24 X 48
- Mfr # SACENA.125C-24X48
- Zoro # G200907434
product price:Â
$
71.99
/ea
Key Features
Color
Natural
Height
0.125
Weight
31
Width
24
Material
Acetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACENA.125C-24X48
- Zoro #
- G200907434
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 31
- Material
- Acetal
- NSF Compliant
- Yes
- FDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- UL94 Flammability Rating Method: UL 94
- H-B
- Dielectric Strength (volts/mil)
- 420
- Max. Recommended Use Temp (Deg:F)
- 180
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- USDA Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- 3A Dairy Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
Dimensions
- Height
- 0.125
- Width
- 24
- Length
- 48
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.