Clear Makrofol DE1-1 G/G PC Film, 0.020 X 24 X 48 (50 SHEET/CASE) ( Ca

  • Mfr # SPCCL.020X24.000X48.000DE11-50

  • Zoro # G200913619


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Weight
53
Height
0.02
Width
24
Material
Polycarbonate Film
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPCCL.020X24.000X48.000DE11-50
Zoro #
G200913619
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.02
Width
24
Length
48

Details

Color
Clear
Weight
53
Material
Polycarbonate Film
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products