Zoro Homepage

Clear Mirror Polycarbonate Sheet, 0.125 Thick, 48 X 96

  • Mfr # SPCMIRRORCL.125-48X96

  • Zoro # G800914603


product price: $854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Width
48
Material
Mirror
Length
96
Weight
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCMIRRORCL.125-48X96
Zoro #
G800914603
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.125

Details

Color
Clear
Material
Mirror
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3

Description

FabbackTM Polycarbonate Mirrors are available from Professional Plastics. With unmatched impact resistance, outstanding dimensional stability and crystal-clarity, our product continues to be a polycarbonate leader. The product is an amorphous engineering thermoplastic that combines high levels of mechanical, optical, electrical and thermal properties. Some of the benefits of our polycarbonate mirror are high impact strength, durability, high heat resistance, dimensional stability at elevated temperatures, transparent colors, FAA compliant flame resistance, UV stability, FDA compliance and excellent processability. Polycarbonate mirror is available in a number of coated options, such as scratch resistance, anti-fog UV resistance. Industrial Uses & Examples: Commercial Building - Lavatory mirrors, observation mirrors, fitness center mirrors. Cosmetic / Dental - Compact mirrors, magnifying mirrors POP display - Sunglass racks, jewelry cases, signage, cosmetic displays, end-cap displays. Automotive after-market - Interior trim and accessories. Safety / Security - See-through security mirrors, inspection mirrors, facial shields.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.