Natural HDPE XL Cutting Board Sheet, 1.000 X 60.000 X 120.000 Each
- Mfr # SHDPEXLNA1.000X60.000X120.000
- Zoro # G500913616
product price:
$
621.99
/ea
Key Features
Color
Natural
Height
1
Length
120
Weight
210
Width
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHDPEXLNA1.000X60.000X120.000
- Zoro #
- G500913616
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 210
- Material
- Cutting Board
- NSF Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 0.77
Dimensions
- Height
- 1
- Length
- 120
- Width
- 60
Description
King CuttingBoard® XL is an exceptionally white natural polyethylene color, creating the bright, clean, sanitary look that commercial food processing operations require. The sheets are approximately one-third lighter in weight than standard King CuttingBoard®, allowing for easy handling and cleanup. Bacteria, odors and cleaning fluids wash completely off. King CuttingBoard® XL won't dull knives like wood. King CuttingBoard XL is tested and certified by the NSF and the material is FDA approved. It is made to last in the most demanding commercial environments. It is easy to clean, easy to maintain, and will not rot or splinter. How to Clean Scrub the material with a strong bristle brush and professional strength detergent to remove any detritus or stains. Rinse with hot water. Sanitize with a ten percent bleach solution. Rinse thoroughly with cold water. King CuttingBoard® XL materials are dishwasher safe. Remove from the dishwasher before the drying cycle for the best result. Allow to air dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.