Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24

  • Mfr # SACRNG.125CEP-24X48

  • Zoro # G300907105


product price:  $55.65
/ea

Key Features

Color
Clear
Material
Plexiglass
Width
24
Length
48
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRNG.125CEP-24X48
Zoro #
G300907105
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
0.125

Details

Color
Clear
Material
Plexiglass
Weight
27
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Non-Glare Acrylic Sheet ACRYLITE P-99 Non-Glare acrylic sheet was created to minimize glare and reflection and maximize the unhindered viewing of framed artwork. Its matte finish shows the art and nothing but the art from almost any angle and under typical lighting conditions. Acrylite® P-99 sheet, continuously manufactured, is lightweight and easily fabricated, offering a non-glare surface that can be painted or silk-screened. It is ideal for picture framing. Note: Sheet appears slightly hazy until it is placed directly on top of artwork. Once placed on artwork, the clarity comes through and the artwork is easily viewed without the glare associated with standard acrylic sheet. Types of Premium Framing & Museum Display Grade Acrylic: Acrylite® P-99 sheet - Standard Non-Glare Acrylic Sheet (As Sold Here) ACRYLITE® OP-3 P-99 sheet - combines P-99 non-glare with OP-3 UV filtering characteristics ACRYLITE AR P-99 - sheet combines abrasion resistance with non-glare performance. ACRYLITE® OP-3 sheet - UV protective acrylic sheet, filters out 98% of damaging ultraviolet rays. ACRYLITE® AR OP-3 sheet - OP-3's UV protection with added Abrasion-Resistant Coating ACRYLITE® OP-2 sheet - filters 98% of the harmful ultraviolet light portion of sunlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.