
Clear Optical Grade Polycarbonate Sheet, 0.125 X 48.000 X 96.000 Eac
Mfr # SPCOPCL.125X48.000X96.000
Zoro # G900914541
product price: $221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Clear
Length
96
Weight
27
Material
Polycarbonate
Width
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPCOPCL.125X48.000X96.000
Zoro #
G900914541
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
48
Height
0.125
Details
Color
Clear
Weight
27
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.2
Description
Tuffak® OP (formerly Makrolon® OP) polycarbonate sheet is a clear, polished surface, UV stabilized sheet for use in premium visual applications. Offering high performance coupled with excellent optical clarity, Tuffak® OP (Makrolon® OP) polycarbonate sheet meets or exceeds the physical properties of any product in its class. APPLICATIONS: Tuffak® OP (Makrolon® OP) polycarbonate sheet is manufactured to stringent visual specifications. Typical applications include aftermarket automotive parts, military vehicle glazing, snowmobile & motorcycle windshields, laminated security glazing, and other demanding applications requiring low distortion with optimal visual quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.