Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Optical Grade Polycarbonate Sheet, 0.375 X 48.000 X 96.000 ( Eac

  • Mfr # SPCOPCL.375X48.000X96.000

  • Zoro # G800913187


product price: $615.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Height
0.375
Width
48
Weight
79
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCOPCL.375X48.000X96.000
Zoro #
G800913187
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Width
48
Length
96

Details

Color
Clear
Weight
79
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Tuffak® OP (formerly Makrolon® OP) polycarbonate sheet is a clear, polished surface, UV stabilized sheet for use in premium visual applications. Offering high performance coupled with excellent optical clarity, Tuffak® OP (Makrolon® OP) polycarbonate sheet meets or exceeds the physical properties of any product in its class. APPLICATIONS: Tuffak® OP (Makrolon® OP) polycarbonate sheet is manufactured to stringent visual specifications. Typical applications include aftermarket automotive parts, military vehicle glazing, snowmobile & motorcycle windshields, laminated security glazing, and other demanding applications requiring low distortion with optimal visual quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.