Clear PET Film, 0.020 X 24.000 X 48.000 Each
- Mfr # SPETCL.020X24.000X48.000
- Zoro # G600910386
product price:Â
$
12.15
/ea
Key Features
Color
Clear
Weight
2
Length
48
Height
0.02
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPETCL.020X24.000X48.000
- Zoro #
- G600910386
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Height
- 0.02
- Width
- 24
Details
- Color
- Clear
- Weight
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
PET Sheet (.031" and above) & PET Film (.015" to 0.030") - Clear Polyester Sheets & Thick Rigid Films - Its brightness and transparency make Clear PET Sheet the ideal product for advertising elements. They also possess high resistance to the chemical attack of acid rain, diesel engine exhaust fumes and air with a certain amount of salinity, which makes them very useful outside in their UV version. Clear PET plastic sheets have a good impact strength and fire resistance. Along these lines, they have obtained B1 certification of the German DIN4102-1 and M2 certification French NFP-507 standard. Excellent product for Medical Face Shields - PPE Face Shields We currently have more than 50,000 Sheets of .020" Clear PET Film Sheet In Stock for Medical face Shields - Order Online Now while Supplies Last. This is NOT the same product as PETG Sheet - Click here for PETG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.