Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-UHMW-125
  • Zoro # G7864943

product price: 
$
7.65
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
3/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-125
Zoro #
G7864943
UPC #
193005890117
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Shape
Bar
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Thickness Tolerance
(-0" - +0.003")
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Backing Type
Plain
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption
0.0001
Plastic Hardness
70D
Friction Rating
Very Slippery
Friction Coefficient
0.15
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Tensile Strength
4,400 psi
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Plastic Thickness Tolerance
+0.012/-0.009 in
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Machinability
100%
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRR
Weight
0.23 lb

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"
Plastic Width
0.75 in
Plastic Thickness
0.375 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.