
Clear Plexiglass Sheet, 0.375 Thick, 24 X 24
Mfr # SPLEXICL.375-24X24
Zoro # G800907223
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
0.375
Width
24
Weight
79
Length
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPLEXICL.375-24X24
Zoro #
G800907223
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.375
Width
24
Length
24
Details
Color
Clear
Weight
79
Specific Gravity (73 Deg: g/cm3)
1.2
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.