
Clear Polycarbonate Mirror Sheet, 0.250 X 48.000 X 96.000 Each
Mfr # SPCMIRRORCL.250X48.000X96.000
Zoro # G900914572
product price: $1,828.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Clear
Weight
57
Width
48
Material
Mirror
Height
0.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPCMIRRORCL.250X48.000X96.000
Zoro #
G900914572
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.25
Length
96
Details
Color
Clear
Weight
57
Material
Mirror
Specific Gravity (73 Deg: g/cm3)
1.3
Description
FabbackTM Polycarbonate Mirrors are available from Professional Plastics. With unmatched impact resistance, outstanding dimensional stability and crystal-clarity, our product continues to be a polycarbonate leader. The product is an amorphous engineering thermoplastic that combines high levels of mechanical, optical, electrical and thermal properties. Some of the benefits of our polycarbonate mirror are high impact strength, durability, high heat resistance, dimensional stability at elevated temperatures, transparent colors, FAA compliant flame resistance, UV stability, FDA compliance and excellent processability. Polycarbonate mirror is available in a number of coated options, such as scratch resistance, anti-fog UV resistance. Industrial Uses & Examples: Commercial Building - Lavatory mirrors, observation mirrors, fitness center mirrors. Cosmetic / Dental - Compact mirrors, magnifying mirrors POP display - Sunglass racks, jewelry cases, signage, cosmetic displays, end-cap displays. Automotive after-market - Interior trim and accessories. Safety / Security - See-through security mirrors, inspection mirrors, facial shields.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.