Natural Nylon Sheet - Extruded, 1.250 X 24.000 X 48.000 ( Each)
- Mfr # SNYLNA1.250X24.000X48.000EXT
- Zoro # G400913440
product price:Â
$
1,116.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Weight
61
Height
1.25
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLNA1.250X24.000X48.000EXT
- Zoro #
- G400913440
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 61
- Material
- Nylon
- Specific Gravity (73 Deg: g/cm3)
- 1.12
- USDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 15000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 250
- Max. Recommended Use Temp (Deg:F)
- 210
- NSF Compliant
- Yes
- Dielectric Strength (volts/mil)
- 400
- Tensile Strength (psi @ 73 Deg;)
- 11000
- UL94 Flammability Rating Method: UL 94
- V-2
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.7
Dimensions
- Length
- 48
- Height
- 1.25
- Width
- 24
Description
Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.