Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Polycarbonate Paper-Masked Sheet, 0.375 Thick, 12 X 24
- Mfr # SPCCL.375PM-12X24
- Zoro # G000906675
product price:
$
35.15
/ea
Key Features
Color
Clear
Length
24
Material
Polycarbonate
Width
12
Weight
79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCCL.375PM-12X24
- Zoro #
- G000906675
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Polycarbonate
- Weight
- 79
- Specific Gravity (73 Deg: g/cm3)
- 1.2
- Tensile Elongation at Break (% @ 73 Deg: F)
- 60
- UL94 Flammability Rating Method: UL 94
- H-B
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.9
- Dielectric Strength (volts/mil)
- 390
- Max. Recommended Use Temp (Deg:F)
- 250
- Flexural Strength (psi @ 73 Deg: F)
- 15000
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.3
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Heat Deflection Temp. (264 psi) Deg:F
- 270
Dimensions
- Length
- 24
- Width
- 12
- Height
- 0.375
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.