Cast MC901 Nylon Sheet - Blue, 1.500 X 24.000 X 48.000 ( Each)
- Mfr # SNYLMC901BL1.500X24.000X48CST
- Zoro # G200914241
product price:Â
$
1,636.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nylon
Length
48
Weight
76
Height
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNYLMC901BL1.500X24.000X48CST
- Zoro #
- G200914241
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Height
- 1.5
- Width
- 24
Details
- Color
- Blue
- Material
- Nylon
- Weight
- 76
- Max. Recommended Use Temp (Deg:F)
- 260
- Dielectric Strength (volts/mil)
- 500
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.7
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.5
- Heat Deflection Temp. (264 psi) Deg:F
- 200
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- Flexural Strength (psi @ 73 Deg: F)
- 16000
- Tensile Strength (psi @ 73 Deg;)
- 12000
Description
MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.