Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Polycarbonate With Bullnose Edge - 4 Corners (B), 0.125 Thick H
- Mfr # SPCCL.125-BULLNOSE-48X48
- Zoro # G100931911
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
48
Height
0.125
Length
48
Weight
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCCL.125-BULLNOSE-48X48
- Zoro #
- G100931911
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 22
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Width
- 48
- Height
- 0.125
- Length
- 48
Description
Teacher's Desk Hanging Sneeze Guard - Protective Sneeze Guard Shield provides direct virus protection for school teachers. Our attractive CLEAR POLYCARBONATE sneeze guard barriers for schools can be quickly hung from ceilings using hooks and chain or string (not included) for classroom environments. Professional Plastics is offering a wide variety of protective products to schools nationwide for the protection of students, teacher, and staff. Available in Custom Cut-To-Size Panels with Bullnose Rounded Corners, 1" Radius Corners or 2" Radius Corners for Safety (choose your type) Easy to Remove & Clean Purchase online or call us large large quantity orders. Professional Plastics has 20 locations nationwide to serve you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.