
Clear PVC Schedule 40 45DG ST EL-SPXSO, 427-015L - 1-1/2 Inch (4 Pcs)
Mfr # FITPVCCLSTEL451.50S40427015L4
Zoro # G200918041
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Width
4
Material
PVC Fitting
Pipe Fitting Material
PVC
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FITPVCCLSTEL451.50S40427015L4
Zoro #
G200918041
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4
Height
4
Length
4
Details
Fitting Schedule/Class
Schedule 40
Item
Elbow, 45 Degrees
Material
PVC Fitting
Pipe Fitting Material
PVC
Weight
3
Color
Clear
Description
Clear PVC Fittings - Schedule 40 - 45 degree
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.