
Clear PVC Schedule 40 90DG ST EL-SLXSL, 406-005L - 1/2 Inch (20 Pcs)
Mfr # FITPVCCLELL90.500S40-406005L20
Zoro # G700918077
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Length
4
Pipe Fitting Material
PVC
Color
Clear
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FITPVCCLELL90.500S40-406005L20
Zoro #
G700918077
UPC #
-
Country of Origin
Multiple
Dimensions
Length
4
Height
4
Width
4
Details
Fitting Schedule/Class
Schedule 40
Item
Elbow, 90 Degrees
Pipe Fitting Material
PVC
Color
Clear
Weight
5
Material
PVC Fitting
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.