
Clear PVC Schedule 40 90DG ST EL-SLXSL, 406-012L - 1-1/4 Inch (8 Pcs)
Mfr # FITPVCCLELL901.25S40-406012L8
Zoro # G500918062
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Weight
5
Width
4
Material
PVC Fitting
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FITPVCCLELL901.25S40-406012L8
Zoro #
G500918062
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4
Height
4
Length
4
Details
Fitting Schedule/Class
Schedule 40
Item
Elbow, 90 Degrees
Weight
5
Material
PVC Fitting
Color
Clear
Pipe Fitting Material
PVC
Description
Clear PVC Fittings - Schedule 40 - 90 degree
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.