
Clear PVC Schedule 40 Female Adaptor-Slxfi, 435-010SRL - 1 Inch (15 P
Mfr # FITPVCCLFEM1.00S40435010SRL-15
Zoro # G200918072
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Fitting Schedule/Class
Schedule 40
Width
4
Pipe Fitting Material
PVC
Length
4
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FITPVCCLFEM1.00S40435010SRL-15
Zoro #
G200918072
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4
Length
4
Height
4
Details
Fitting Schedule/Class
Schedule 40
Item
Female Adaptor
Pipe Fitting Material
PVC
Color
Clear
Weight
5
Material
PVC Fitting
Description
Clear PVC Fittings - Schedule 40 Female Adaptor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.