Clear Resist 45 Acrylic Sheet, 0.125 X 48.000 X 96.000 Each

  • Mfr # SACRR45.125X48.000X96.000CEF

  • Zoro # G800913743


product price:  $276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Weight
27
Width
48
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRR45.125X48.000X96.000CEF
Zoro #
G800913743
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.125

Details

Color
Clear
Weight
27
Specific Gravity (73 Deg: g/cm3)
1.2

Description

ACRYLITE® Resist - Impact Modified Acrylic Sheet comes in Two Grades: ACRYLITE® ResistTM 65 acrylic sheet, has the beauty and clarity of acrylic with high impact performance for longer lasting, more cost-effective store fixtures and P-O-P displays. It delivers exceptional cost savings through down-gauging without sacrificing the structural integrity of your application. This material is also utilized for windshields in golf carts, ATV's and protective glazing applications. ACRYLITE® ResistTM 45 acrylic sheet has slightly less impact strength than ACRYLITE Resist 65 sheet yet with exceptional optical clarity. It is the practical and economical alternative for Store Fixtures and Point of Purchase Displays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.