Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Oil-Filled Cast Nylon Sheet, 0.625 X 24.000 X 48.000 ( Each)
- Mfr # SNYLOILNA.625X24.000X48.000
- Zoro # G300913595
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
32
Height
0.625
Length
48
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLOILNA.625X24.000X48.000
- Zoro #
- G300913595
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 32
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.15
Dimensions
- Height
- 0.625
- Length
- 48
- Width
- 24
Description
Oil-Filled Nylon in NATURAL Color for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. Typical Applications: FDA Compliant Bearings and Bushings Replacement for Stainless Steel in Food Processing Applications: Bottling, Canning, Packing, Processing Lines Friction / Wear Parts Gears, Sprockets and Rotational Parts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.