
Clear SD PC-350 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 ( Each)
Mfr # SPC350CL.500X48.000X96.000
Zoro # G500913180
product price:Â $1,474.99
/eaKey Features
Color
Clear
Width
48
Weight
105
Height
0.5
Length
96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC350CL.500X48.000X96.000
Zoro #
G500913180
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.5
Length
96
Details
Color
Clear
Weight
105
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.2
Description
ESd Polycarbonate Sheet PC-350TM ESd Polycarbonate sheet with ESd static control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.