Zoro Homepage

Clear Vinyl 12 L

  • Mfr # TVINCL.062X.187X100FT

  • Zoro # G600932197


product price: $56.65
/ea

Key Features

Height
4
Weight
2
Color
Clear
Length
12
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVINCL.062X.187X100FT
Zoro #
G600932197
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Length
12
Width
12

Details

Weight
2
Color
Clear
Material
Vinyl
Specific Gravity (73 Deg: g/cm3)
1.6

Description

Clear Vinyl Tubing (aka PVC Vinyl Tubing) Type F5000 Formulated to comply with FDA requirements. This clear, flexible, lightweight tubing provides full-flow viewing and is ideal for handling beverages and liquids. Construction: Polyvinyl chloride. Durometer: 80 Shore "A". Operating Temperature Range: -20 F to +150 F. (Higher temperatures lower working pressures.) Recommended Couplings: Plastic or metal inserts with outer sleeve, ferrule or clamps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.