
Clear Vinyl Innerbraid Tube, 0.500 ID X .750 OD X 100 FT Each
Mfr # TVINIB.500X.750X100FT
Zoro # G100922377
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Width
12
Material
Vinyl
Weight
16
Color
Clear
Height
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVINIB.500X.750X100FT
Zoro #
G100922377
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Height
12
Length
12
Details
Material
Vinyl
Weight
16
Color
Clear
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Braided Vinyl Tubing adds additional strength to this versatile tubing material. F-5000 Clear Vinyl Reinforced Hose - Heavy Wall - SHW Series. Formulated to the same high standards as other F-5000 tubing and hose. Heavy wall is made for higher PSI ratings and bigger O.D.s for some standard fittings. Formulated to comply with FDA requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.