Clearflo Vinyl Tube, 0.094 ID X .156 OD X 500 FT Spool Each

  • Mfr # TVINCL.093X.156X500FTSP

  • Zoro # G600932203


product price:  $89.55
/ea
Free Shipping & Returns

Key Features

Weight
4
Height
4
Length
12
Width
12
Specific Gravity (73 Deg: g/cm3)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVINCL.093X.156X500FTSP
Zoro #
G600932203
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Length
12
Width
12

Details

Weight
4
Specific Gravity (73 Deg: g/cm3)
1.3

Description

CLEARFLO clear plastic tubing (Clear Vinyl PVC Tubing) is generally unaffected by most oxidizing and reducing agents. Diluted acids and alkalies have little effect, though if highly concentrated tend to make the tubing less pliable. If chemical resistance is of major concern, in-plant tests are suggested. In clean applications, CLEARFLO's smooth surface prevents lodging of bacteria and sediment buildup. It is easily drained and flushed clean with most available cleaning and sanitizing agents. CLEARFLO may be autoclaved at 20 lbs. steam pressure for 15 minutes. APPLICATIONS: Air & Gas Lines - Chemical Lines - Pharmaceutical - Food & Beverage - Instrumentation - Laboratory & Research - Material Handling - Medical - Protective Jacketing - Pump Feed & Discharge - Refrigeration - Water & Fluid Lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.