Cogetherm M Sheet, 0.750 X 40.000 X 48.000 ( Each)

  • Mfr # SCOGM.750X40.000X48.000

  • Zoro # G300914493


product price: $3,633.99
/ea
Free Shipping & Returns

Key Features

Length
48
Material
Cogetherm
Width
40
Weight
118
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCOGM.750X40.000X48.000
Zoro #
G300914493
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
40
Height
0.75

Details

Material
Cogetherm
Weight
118
Specific Gravity (73 Deg: g/cm3)
2.15
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
932
Tensile Strength (psi @ 73 Deg;)
21750
Dielectric Strength (volts/mil)
625
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.73
Flexural Strength (psi @ 73 Deg: F)
33350

Description

Cogetherm® Mica plates for high-performance thermal and electrical insulation. Cogetherm is a mica laminate designed for electromechanical and thermomechanical applications. Cogetherm is made in two standard types: Cogetherm M (Muscovite) & Cogetherm P (Phlogopite) Cogetherm M, consists of +/-90% Cogemica Muscovite and +/-10% of bonding material. Cogetherm M has the highest resistance to pressure and is most recommended for complicated cut pieces. For continuous service temperature with temperatue up to 500° C (932° F), we recommend Cogetherm M. Cogetherm P, consists of +/-90%Cogemica-Phlogopite and +/-10% of bonding material. The resistance to pressure of Cogetherm P is less than M and it should be applied only for continous applications > 500° C (932°F) Both Cogetherm M & Cogetherm P are also available in a "desmoked" grade which emits reduced fumes during it's first applicaction. These grades are known as MC & PC. Standard Plate Size (untrimmed): 40" x 48" - which can be cut down to 20" x 24" sheets for shipping Thin Gauge Muscovite 505 & Muscovite 132 as well as Phlogopite 505 & Phlogopite 132 Sheets are produced in 39.27" x 23.62" & 47.24" x 39.29" Sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.