Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Delrin AF Blend Sheet, 2.000 Thick, 24 X 48
- Mfr # SDELAF2.000-24X48
- Zoro # G700913706
product price:
$
8,546.99
/ea
Key Features
Width
24
Length
48
Height
2
Material
Delrin
Weight
131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDELAF2.000-24X48
- Zoro #
- G700913706
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Delrin
- Weight
- 131
- Max. Recommended Use Temp (Deg:F)
- 180
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Specific Gravity (73 Deg: g/cm3)
- 1.5
- Tensile Elongation at Break (% @ 73 Deg: F)
- 15
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Dielectric Strength (volts/mil)
- 400
- Tensile Strength (psi @ 73 Deg;)
- 8000
- UL94 Flammability Rating Method: UL 94
- H-B
- Heat Deflection Temp. (264 psi) Deg:F
- 244
Dimensions
- Width
- 24
- Length
- 48
- Height
- 2
Description
Delrin® AF Blend (Delrin® AF Blend with13% PTFE [Standard Grade] ) Delrin AF Blend is a unique thermoplastic material for use in moving parts in which low friction and long wear life are important. It is a combination of PTFE fibers uniformly dispersed in Delrin® acetal resin. Delrin® AF Blend typically includes 13% PTFE Fibre-Filled LF-13 is always a 13% PTFE Powder-Filled. Also available in Full-Strength Delrin 100AF - 20% PTFE on a Custom Order Basis. DE588 is a Delrin® 100AF fully-certified for US Naval Specifications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.