Delrin AF LF-13 Sheet, 0.750 Thick, 12 X 24

  • Mfr # SDELAF.750LF13-12X24

  • Zoro # G300913472


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Material
Delrin AF
Width
12
Weight
46
Length
24
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDELAF.750LF13-12X24
Zoro #
G300913472
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
24
Height
0.75

Details

Material
Delrin AF
Weight
46
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Mechetec® LF13 - Acetal Homopolymer, 13% PTFE Powder filled - Low friction, FDA Compliant, brown color Mechetec Lf-13 utilizes a powdered PTFE at a 13% loading and is compliant with both FDA and USDA regulations at a cost that is up to 33% less than other filled acetal products, making it the workhorse of Nytef's enhanced wear acetal product family. Mechetec® Acetal (polyoxy-methylene) offers design engineers a superior blend of strength, stiffness, lubricity, and dimensional stability. These properties, along with inherent machining ease, have made Mechetec one of the most widely used engineering grade thermoplastics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.