Dolphin Gray Seaboard Grip-X, 0.750 X 54.000 X 96.000 ( Each)

  • Mfr # SSEADG.750X54.000X96.000GRIPX

  • Zoro # G600935808


product price:  $575.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Dolphin
Height
0.75
Width
54
Material
Seaboard
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSEADG.750X54.000X96.000GRIPX
Zoro #
G600935808
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Width
54
Length
96

Details

Color
Dolphin
Material
Seaboard
Weight
162
Specific Gravity (73 Deg: g/cm3)
1.1

Description

SeaboardTM Grip-XTM Slip Resistant High-Density Polyethylene (HDPE) Grip-X is a UV stabilized high density polyethylene (HDPE) sheet formulated to meet demanding conditions of the marine industry. Grip-X is manufactured with a special surface treatment and stipulated pattern to achieve a slip resistant surface as compared with the standard surface and other high density polyethylene marine grade products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.