Durasurf Wear Strip, 0.003 Thick X 24.0 Wide X 100 FT ( Each)
- Mfr # SDURASURF.003X24.000X100FT
- Zoro # G300930714
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Width
4.537
Length
24
Material
DuraSurf
Height
4.537
Weight
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDURASURF.003X24.000X100FT
- Zoro #
- G300930714
- UPC #
- -
- Country of Origin
- Multiple
- Material
- DuraSurf
- Weight
- 4
- Specific Gravity (73 Deg: g/cm3)
- 0.95
Dimensions
- Width
- 4.537
- Length
- 24
- Height
- 4.537
Description
DuraSurfTM UHMW Wear Strips (brand name DuraSurfTM ETA (Easy To Apply) DuraSurf TM ETA Easy-To-Apply UHMW wear strips are available from Professional Plastics. and adhesive backed tapes. Each tape product offers the excellent abrasion resistance, low coefficient of friction, high impact strength and high performance people have come to expect from UHMW. Employing an exclusive continuous compression process, Crown Plastics manufactures UHMW (Ultra High Molecular Weight) film ranging in thickness from .020"-.125" in continuous wear strip or sheet rather than the conventional molding and skiving processes used for .003"-.020" film. The continuous compression process process is faster and far less labor intensive and produces a smoother, more consistent UHMW material for wear resistant coatings. This enables Crown Plastics to offer a high quality UHMW product at a lower cost in standard lengths regardless of thickness. Continuous processing also allows for special lengths with no scrap or waste for larger custom orders. Processing and treating the UHMW so it can be bonded to a pressure sensitive, adhesive backing also eliminates the need to mechanically fasten and reduces waste. Bushings, bearings, doctor blades, guides, rails, shims, wear plates, liners, and wipers are just a few of the many uses for DuraSurfTM wear resistant coatings and continuous wear strip.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.