Durasurf Wear Strip, 0.010 Thick X 3.00 Wide X 100 FT Each

  • Mfr # SDURASURF.010X3.000X100FT

  • Zoro # G200931019


product price:  $72.39
/ea

Key Features

Weight
2
Width
5.592
Height
3
Length
5.592
Material
DuraSurf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDURASURF.010X3.000X100FT
Zoro #
G200931019
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.592
Height
3
Length
5.592

Details

Weight
2
Material
DuraSurf
Specific Gravity (73 Deg: g/cm3)
0.95

Description

DuraSurf UHMW Wear Strips (brand name DuraSurf ETA (Easy To Apply) DuraSurf ETA Easy-To-Apply UHMW wear strips are available from Professional Plastics. and adhesive backed tapes. Each tape product offers the excellent abrasion resistance, low coefficient of friction, high impact strength and high performance people have come to expect from UHMW. Employing an exclusive continuous compression process, Crown Plastics manufactures UHMW (Ultra High Molecular Weight) film ranging in thickness from .020"-.125in continuous wear strip or sheet rather than the conventional molding and skiving processes used for .003"-.020film. The continuous compression process process is faster and far less labor intensive and produces a smoother, more consistent UHMW material for wear resistant coatings. This enables Crown Plastics to offer a high quality UHMW product at a lower cost in standard lengths regardless of thickness. Continuous processing also allows for special lengths with no scrap or waste for larger custom orders. Processing and treating the UHMW so it can be bonded to a pressure sensitive, adhesive backing also eliminates the need to mechanically fasten and reduces waste. Bushings, bearings, doctor blades, guides, rails, shims, wear plates, liners, and wipers are just a few of the many uses for DuraSurf wear resistant coatings and continuous wear strip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.