Gray#2064 Extruded Acrylic Film-Masked Sheet, 0.125 X 48.000 X 96.000
- Mfr # SACRGY2064.125X48.000X96.000EF
- Zoro # G300908591
product price:Â
$
246.99
/ea
Key Features
Color
Gray
Height
0.125
Material
Plexiglass
Length
96
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRGY2064.125X48.000X96.000EF
- Zoro #
- G300908591
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.125
- Length
- 96
- Width
- 48
Details
- Color
- Gray
- Material
- Plexiglass
- Weight
- 26
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 200
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Dielectric Strength (volts/mil)
- 400
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.