Fluorosint 207 Tube, 8.750 ID X 12.000 OD Ft

  • Mfr # TFLS2078.750X12.000

  • Zoro # G300931810


product price:  $4,489.99
/ea
Free Shipping & Returns

Key Features

Length
12
Material
Fluorosint
Height
12
Weight
56
Width
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFLS2078.750X12.000
Zoro #
G300931810
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
12
Width
12

Details

Material
Fluorosint
Weight
56
Flexural Strength (psi @ 73 Deg: F)
2000
UL94 Flammability Rating Method: UL 94
V-0
USDA Compliant
Yes
FDA Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
5.7
Heat Deflection Temp. (264 psi) Deg:F
210
Dielectric Strength (volts/mil)
200
Tensile Strength (psi @ 73 Deg;)
1500
Tensile Elongation at Break (% @ 73 Deg: F)
50
Max. Recommended Use Temp (Deg:F)
500
Specific Gravity (73 Deg: g/cm3)
2.3

Description

Fluorosint® 207's unmatched dimensional stability, excellent creep resistance and white color uniquely position this material to serve FDA regulated applications. It is non-permeable in steam and complies with the FDA's regulation 21 CFR 175.300. Its relative wear rate is 1/20 the rate of PTFE below 300°F (150°C) making it an excellent choice for aggressive service bearings and bushings. Fluorosint is Now Available in 5 Grades: Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability At Elevated Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.