Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluran F-5500A Tube - AGN00012, 0.187 ID X .312 OD X 50 FT Each

  • Mfr # TTYF5500A.187X.312X50FT

  • Zoro # G100930952


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Material
Fluran
Weight
3
Width
12
Height
4
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTYF5500A.187X.312X50FT
Zoro #
G100930952
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
4
Length
12

Details

Material
Fluran
Weight
3

Description

FLURAN® Severe Environment Tubing - Formulation F-5500-A Made of a proprietary fluoroelastomer, Fluran® Severe Environment Tubing has both the physical and chemical characteristics that make it ideal for severe environments, such as dry cleaning fluid lines and solvent recovery systems, where other flexible tubings fail. Fluran® Severe Environment Tubing can be used in continuous service with temperatures as high as 400°F (204°C) and has excellent resistance to corrosive chemicals, oils, fuels, solvents and most mineral acids. This opaque, black tubing helps protect light-sensitive materials being transferred and will not prematurely crack and age when exposed to ozone, sun and weather. It is highly flexible and resilient, making it the ideal choice in peristaltic pumping of extremely corrosive materials. A food grade formulation is available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.