Zoro Homepage

Gray CPVC 90O Schedule 80 Elbow, 6.000 Nominal Each

  • Mfr # FITCPVCGY6.000SCH80ELBOW90

  • Zoro # G600930797


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC Fitting
Weight
3
Width
4
Height
4
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITCPVCGY6.000SCH80ELBOW90
Zoro #
G600930797
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Height
4
Length
4

Details

Material
CPVC Fitting
Weight
3
Color
Gray
Specific Gravity (73 Deg: g/cm3)
1.3

Description

CPVC Fittings - Gray With metallic piping systems, piping corrosion is an ongoing problem that can lead to process leaks, flow restrictions and, ultimately, premature failures. But Corzan® CPVC and Corzan® HP industrial piping systems are made from a non-corrosive, durable chlorinated polyvinyl chloride (CPVC) technology that makes them chemically inert to most mineral acids, bases and salts, as well as aliphatic hydrocarbons found in industrial applications, including metal finishing, chemical processing, water systems, wastewater treatment. For both new systems and repairs to existing systems, Corzan industrial systems offer a tremendous value versus metallic and non-metallic options even at elevated temperatures at pressure up to 200° F. Additionally, over the long-term, Corzan CPVC technologies can result in a significantly lower total installed cost than most other piping alternatives because of stable material costs, a longer service life resulting from it's natural chemical resistance, lower maintenance costs, reduced downtime and a fast and easy installation process. CPVC pipe and fittings are available through 24" diameter, and all Corzan industrial systems meet the 24448 cell class up to 8" diameter, as defined by ASTM D1784.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.