Zoro Homepage

Gray CPVC Sheet, 0.750 Thick, 48 X 96

  • Mfr # SCPVCGY.750-48X96

  • Zoro # G100899815


product price: $2,967.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
CPVC
Height
0.75
Length
96
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPVCGY.750-48X96
Zoro #
G100899815
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Length
96
Width
48

Details

Color
Gray
Material
CPVC
Weight
204
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
178
Flexural Strength (psi @ 73 Deg: F)
15500
Specific Gravity (73 Deg: g/cm3)
1.56
CoLT Expansion (x 10-5 in./in./Deg:F)
4
Heat Deflection Temp. (264 psi) Deg:F
140
Tensile Elongation at Break (% @ 73 Deg: F)
40
NSF Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
8700

Description

CPVC shares most of the features and properties of its close relative, PVC. It is also readily workable, including machining, welding, and forming. Because of its excellent corrosion resistance at elevated temperatures, CPVC is ideally suited for self-supporting constructions where temperatures up to 200°F (93°C) are present. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. It exhibits excellent fire resistance, chemical resistance, and is readily available in sheets, rods, and tubing. Color: Light Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.