Gray CPVC Tube, 1.750 ID X 4.250 OD, 5 FT

  • Mfr # TCPVC1.750X4.250-5

  • Zoro # G400899683


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
60
Width
4.25
Height
4.25
Weight
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCPVC1.750X4.250-5
Zoro #
G400899683
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60
Width
4.25
Height
4.25

Details

Color
Gray
Weight
38
Specific Gravity (73 Deg: g/cm3)
1.4

Description

CPVC Hollow Bar - Tube is available in several sizes from Professional Plastics. CPVC shares most of the features and properties of its close relative, PVC. It is also readily workable, including machining, welding, and forming. Because of its excellent corrosion resistance at elevated temperatures, CPVC is ideally suited for self-supporting constructions where temperatures up to 200°F (93°C) are present. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. It exhibits excellent fire resistance, chemical resistance, and is readily available in sheets, rods, and tubing. Color: Light Grey Sold in Standard 5 Foot and 10 Foot Lengths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.