Gray CPVC Welding Rod Coil, 0.156 Dia - 25 LB Coil Box

  • Mfr # RCPVCGY.156WRC-25LBS

  • Zoro # G900899992


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Length
8
Color
Gray
Weight
27
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCPVCGY.156WRC-25LBS
Zoro #
G900899992
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8
Width
8
Height
8

Details

Material
CPVC
Color
Gray
Weight
27
Specific Gravity (73 Deg: g/cm3)
1.5

Description

CPVC shares most of the features and properties of its close relative, PVC. It is also readily workable, including machining, welding, and forming. Because of its excellent corrosion resistance at elevated temperatures, CPVC is ideally suited for self-supporting constructions where temperatures up to 200°F (93°C) are present. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. It exhibits excellent fire resistance, chemical resistance, and is readily available in sheets, rods, and tubing. Color: Light Gray Also available in: WHITE CPVC (PVC-C) FM4910

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.