Gray Fishpaper Sheet, .010 x 52 x 79, Each

  • Mfr # SFISH .010 x 52 x 79GY

  • Zoro # G700906807


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
79
Height
0.01
Weight
2
Width
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFISH .010 x 52 x 79GY
Zoro #
G700906807
UPC #
-
Country of Origin
Multiple

Dimensions

Length
79
Height
0.01
Width
52

Details

Color
Gray
Weight
2
Material
Fishpaper
Tensile Strength (psi @ 73 Deg;)
16000
Dielectric Strength (volts/mil)
125
Max. Recommended Use Temp (Deg:F)
230
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Fish Paper (aka Fishpaper - Vulcanized Fibre) is a strong paperboard insulation used primarily for its excellent electrical insulating properties. Fish paper is a vulcanized fiber and is very flexible. Used frequently for electrical insulation, fishpaper is commonly die cut and machined. Fishpaper is extremly durable and is available both in sheet stock and custom parts. Vulcanized Fibre is made between .0078" and .375" thick. It is made in several colors, and several grades. The most common grade is Standard Electrical Grade which is commonly referred to as Fishpaper. Standard Electrical Grade Vulcanized Fibre (aka Fish Paper - Fishpaper): is made only in thinner gauges, typically from .0078" to .062" thick. It has very good electrical insulating properties, and is more flexible with good forming capabilities for applications such as slot wedge insulation. Standard Color is Grey Vulcanized Fibre (Fishpaper) is sold under various tradenames including; Peerless, Vulcanex, Forbon, and Armite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.