Gray Type 2 PVC Sheet, 0.250 X 48.000 X 96.000 ( Each)

  • Mfr # SPVC2GY.250X48.000X96.000

  • Zoro # G900899664


product price:Ā  $341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Weight
79
Length
96
Height
0.25
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVC2GY.250X48.000X96.000
Zoro #
G900899664
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.25
Width
48

Details

Color
Gray
Weight
79
Material
PVC

Description

VintecĀ® II Type II PVC solid PVC sheets with enhanced impact and corrosion resistance. Best choice in applications requiring thermoforming or where the finished product is subject to physical abuse. This material offers high heat distortion, excellent chemical resistance, superior stiffness and is available in massive oversized sheets up to 130" wide Note: Standard Sheet Size is 48" x 96" (1220mm x 2440mm) Colors & Thicknesses Light Gray - 1/8" to 1" thickness Dark Gray - 1/8" to 1/2" thickness White - 1/8" to 1/2" thickness Key Applications: Air Handling (scrubbers, ducts & fume hoods), Chemical Process Equipment, Fabricated Piping Components, Transitions, Electrical Cabinets, Junction Boxes, Consoles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.