Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Type 2 PVC Sheet, 0.500 X 48.000 X 96.000 ( Each)
- Mfr # SPVC2GY.500X48.000X96.000
- Zoro # G000899663
product price:Ā
$
612.99
/ea
Key Features
Color
Gray
Material
PVC
Length
96
Height
0.5
Weight
157
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPVC2GY.500X48.000X96.000
- Zoro #
- G000899663
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Material
- PVC
- Weight
- 157
Dimensions
- Length
- 96
- Height
- 0.5
- Width
- 48
Description
VintecĀ® II Type II PVC solid PVC sheets with enhanced impact and corrosion resistance. Best choice in applications requiring thermoforming or where the finished product is subject to physical abuse. This material offers high heat distortion, excellent chemical resistance, superior stiffness and is available in massive oversized sheets up to 130" wide Note: Standard Sheet Size is 48" x 96" (1220mm x 2440mm) Colors & Thicknesses Light Gray - 1/8" to 1" thickness Dark Gray - 1/8" to 1/2" thickness White - 1/8" to 1/2" thickness Key Applications: Air Handling (scrubbers, ducts & fume hoods), Chemical Process Equipment, Fabricated Piping Components, Transitions, Electrical Cabinets, Junction Boxes, Consoles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.